Motion
10008292
TransAire 5 Self-Contained Breathing Apparatus (SCBA) - 5 min, 2216 psi, Hood
Mi Item #05105472
MFR #10008292
Price$1,493.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TransAire 5 Self-Contained Breathing Apparatus (SCBA) - 5 min, 2216 psi, Hood
Mi Item #05105472
MFR #10008292

Mfr description
10008292 RESP ESCAPE TRANSAIRE 5 W/3AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,493.54/each

Specifications

Details

  • Cylinder Material
    Aluminum
  • Duration
    5 min
  • Headgear Type
    Hood
  • Pressure Type
    High Pressure
  • Product Line
    TransAire 5
  • Rated Pressure
    2216 psi
  • Standards Met
    NIOSH 42 CFR 84
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)