Motion
10115142
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Lithium-Ion Battery
Mi Item #05105485
MFR #10115142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Lithium-Ion Battery
Mi Item #05105485
MFR #10115142

Mfr description
10115142 A5X:W/PRB COLOR LEL/O2/CO/H2S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium-Ion
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
  • Measurement Range
    Carbon Monoxide - 0 to 2000 ppm, Combustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 200 ppm, Oxygen - 0 to 30% Vol.
  • Type
    Multi-Gas Detector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)