Motion
10117783
V-Gard Hard Hat Visor -
Mi Item #05105486
MFR #10117783
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Gard Hard Hat Visor -
Mi Item #05105486
MFR #10117783

Mfr description
10117783 VISOR VGD SHXSTXTHK CHN NON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Details

  • Additional Details
    Meets ANSI/ISEA Z87.1-2010
  • Lens Color
    Transparent
  • Material
    Polycarbonate
  • Product Line
    V-Gard
  • Type
    Visor
  • UPC_NO
    641817032961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)