Motion
SFPLS350025
Ladder Safety System - Cable, 25 ft, Sure Climb
MI ITEM #05105488
MFR #SFPLS350025
Price$1,452.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Cable, 25 ft, Sure Climb
MI ITEM #05105488
MFR #SFPLS350025

Mfr description
SFPLS350025 SURE CLIMB LADDER CBL SYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,452.63/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    25 ft

Details

  • Item Type
    Vertical Rail
  • Material
    Steel
  • Number Of Rung Clamps
    9
  • Series/System
    Sure Climb
  • Standards Met
    ANSI A14.3, OSHA 29CFR 1926.1050
  • System Type
    Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)