Specifications
Dimensions
- SizeUniversal
Details
- Flame ResistantFlame Resistant Garment
- MaterialCotton
- Product LineCairns
- Product TypeHard Hat Cooling Liners, Inserts & Neck Shades
- TypeLiner
- UPC_NO4032792328952
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)