Motion
10050744
Calibration Gas - Carbon Monoxide - 300 ppm, Methane - 1.45%, Oxygen - 15%, Hydrogen Sulfide - 10 ppm, Carbon Dioxide - 2.5% Content, 58 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05105660
MFR #10050744
Price$1,130.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Carbon Monoxide - 300 ppm, Methane - 1.45%, Oxygen - 15%, Hydrogen Sulfide - 10 ppm, Carbon Dioxide - 2.5% Content, 58 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05105660
MFR #10050744

Mfr description
10050744 GAS CAN [58L] 5X: 1 45%CH4 CO2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,130.82/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Description
    Gas can [58l] 5x: 1,45%CH4,CO2,CO,H2S,O2
  • Gas Contents
    Carbon Monoxide - 300 ppm, Methane - 1.45%, Oxygen - 15%, Hydrogen Sulfide - 10 ppm, Carbon Dioxide - 2.5%
  • Max Pressure
    500 psi
  • Product Types
    Gas can
  • Series / Type
    Calibration Testing Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    58 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)