Specifications
Details
- Background GasNitrogen
- Cylinder MaterialAluminum
- Description34L, 1.45% CH4, 15% O2, 20 PPM H2S, 60 PPM CO, 2.5% CO2
- Gas ContentsCarbon Monoxide - 60 ppm, Methane - 1.45%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm, Carbon Dioxide - 2.5%
- Product TypesCalibration Gas Cylinder
- Series / TypeAutoFill
- Volume Capacity34 L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)