Motion
10058021
Calibration Gas - Carbon Monoxide - 300 ppm, Methane - 1.45%, Oxygen - 15%, Carbon Dioxide - 2.5%, 58 L, 500 psi
Mi Item #05105663
MFR #10058021
Price$1,217.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Carbon Monoxide - 300 ppm, Methane - 1.45%, Oxygen - 15%, Carbon Dioxide - 2.5%, 58 L, 500 psi
Mi Item #05105663
MFR #10058021

Mfr description
10058021 GAS 100L 1.45%CH4 15%O2 300PPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,217.81/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Gas Contents
    Carbon Monoxide - 300 ppm, Methane - 1.45%, Oxygen - 15%, Carbon Dioxide - 2.5%
  • Max Pressure
    500 psi
  • Volume Capacity
    58 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)