Motion
10106269
Sightgard Safety Goggle - Transparent, ANSI Z87.1-2010, CSA Z94.3 Rating
Mi Item #05105688
MFR #10106269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sightgard Safety Goggle - Transparent, ANSI Z87.1-2010, CSA Z94.3 Rating
Mi Item #05105688
MFR #10106269

Mfr description
10106269 GOGGLES SAFETY SIGHTGARD P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Fit
    Regular
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Transparent
  • Product Line
    Sightgard P
  • Protection Type
    Impact
  • Type
    Safety Goggles
  • Ventilation
    Direct Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)