Motion
10106268
Sightgard Safety Goggle - Transparent, ANSI Z87.1-2010, CSA Z94.3 Rating
MI ITEM #05105690
MFR #10106268
List Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sightgard Safety Goggle - Transparent, ANSI Z87.1-2010, CSA Z94.3 Rating
MI ITEM #05105690
MFR #10106268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.56/each for your price

Overview

Mfr description
10106268 GOGGLES SAFETY SIGHTGARD NV

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Size
    Universal
  • Product Line
    Sightgard NV
  • Protection Type
    Chemical Splash, Impact
  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Ventilation
    Ventless
  • Fit
    Regular
  • UPC_NO
    641817022344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought