Motion
10051287
Full Face Respirator - Millennium CBRN, P100 Included, PAPR, Size: Medium
MI ITEM #05105697
MFR #10051287
Price$1,568.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Respirator - Millennium CBRN, P100 Included, PAPR, Size: Medium
MI ITEM #05105697
MFR #10051287

Mfr description
10051287 FCPIECE MILLENNIUM PKG MD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,568.03/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Facepiece Material
    Nitrile, Polyurethane
  • Filter Type
    P100 Included
  • NIOSH Approval
    42 CFR 84
  • Number Of Straps
    2
  • Papr Sar Comp
    PAPR
  • Series
    Millennium CBRN
  • Strap Material
    Elastic
  • Suspension
    6-Point
  • Type
    Full Face
  • UPC_NO
    4032792262508

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)