Motion
10051288
Full Face Respirator - Millennium CBRN, P100 Included, PAPR, Size: Large
MI ITEM #05105698
MFR #10051288
List Price$1,507.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Respirator - Millennium CBRN, P100 Included, PAPR, Size: Large
MI ITEM #05105698
MFR #10051288

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,507.43/each for your price

Overview

Mfr description
10051288 FCPIECE MILLENNIUM PKG LG

Specifications

  • Type
    Full Face
  • Filter Type
    P100 Included
  • Series
    Millennium CBRN
  • Papr Sar Comp
    PAPR
  • Facepiece Material
    Nitrile, Polyurethane
  • Size
    Large
  • NIOSH Approval
    42 CFR 84
  • Number Of Straps
    2
  • Strap Material
    Elastic
  • Suspension
    6-Point
  • UPC_NO
    4032792295087

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text