Motion
806463
Advantage 1000 APR Systems Lens Shield - Advantage 1000 Series Compatibility, Standards Met: AS/NZS 1715/1716, NIOSH, OSHA
MI ITEM #05105701
MFR #806463
List Price$148.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 1000 APR Systems Lens Shield - Advantage 1000 Series Compatibility, Standards Met: AS/NZS 1715/1716, NIOSH, OSHA
MI ITEM #05105701
MFR #806463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.85/each for your price

Overview

Mfr description
806463 OUTSERT ASSY GAS MASK SMALL

Specifications

  • System Type
    APR Systems
  • Type
    Lens Shield
  • Series/System Compatibility
    Advantage 1000
  • Material
    Polycarbonate
  • Color
    Transparent
  • Standards Met
    AS/NZS 1715/1716, NIOSH, OSHA
  • UPC_NO
    4032792259768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought