Motion
10061813
Galaxy Gas Detector Automated Test System - LED Display, Automatic
Mi Item #05105717
MFR #10061813
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Galaxy Gas Detector Automated Test System - LED Display, Automatic
Mi Item #05105717
MFR #10061813

Mfr description
10061813 GALAXY SIRIUS 2REG 2 CYLHDR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    6-1/4 in
  • Overall Height
    11-1/4 in
  • Overall Width
    6-1/4 in

Details

  • Alarm Type
    Audible, Visual
  • Display Type
    LED
  • Manual Or Automatic
    Automatic
  • Max Interconnected Systems
    10
  • Operating Temperature Range
    0 to +40 °C
  • Series/System
    Sirius
  • Type
    Automated Test System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)