Motion
10085968
Hard Hat - Thermoplastic Material, White Color
Mi Item #05105726
MFR #10085968
Price$1,142.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Thermoplastic Material, White Color
Mi Item #05105726
MFR #10085968

Mfr description
10085968 HEL. FIRE 880 BOURKES WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.31/each

Specifications

Details

  • Accessories Included
    6.0000 in Carved Brass Eagle, Bourkes
  • Color
    White
  • Construction
    Traditional
  • Description Keyword
    Firefighter Helmet
  • Includes
    6.0000 in Carved Brass Eagle, Bourkes
  • Material
    Thermoplastic
  • Product Line
    Cairns 880
  • Product Types
    Fire Helmet
  • Shell Material
    Thermoplastic
  • Type
    Traditional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)