Specifications
Dimensions
- Length3 in
- Width5-1/8 in
Details
- MaterialSteel
- Part Number CompatibilitySFPLS351000
- Series Or System CompSFPLS350
- Standards MetANSI Z359.1-1992, CSA Z259.2-1979
- TypeSlider Fall Arrester
- UPC_NO641817220375
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)