Motion
10040010
Ladder Safety System - Cable, 5-1/8 in, Sure Climb
Mi Item #05105771
MFR #10040010
Price$355.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Cable, 5-1/8 in, Sure Climb
Mi Item #05105771
MFR #10040010

Mfr description
10040010 SURECLIMB SLIDER SST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$355.52/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    5-1/8 in

Details

  • Item Type
    Fall Arrester
  • Material
    Steel
  • Series/System
    Sure Climb
  • Standards Met
    ANSI Z359.1-2007, CSA, OSHA
  • System Type
    Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)