Specifications
Dimensions
- Lifeline Length50 ft
Details
- Kit TypeRetrieval/Rescue
- Lifeline MaterialNylon Rope
- Retrieval Rescue Kit TypeFire
- Standards MetNFPA 1981-2007
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)