Motion
10048279
Calibration Gas - Isobutylene - 100 ppm Content, 34 L Capacity, 500 psi Pressure, Steel Cylinder
Mi Item #05105927
MFR #10048279
Price$617.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Isobutylene - 100 ppm Content, 34 L Capacity, 500 psi Pressure, Steel Cylinder
Mi Item #05105927
MFR #10048279

Mfr description
10048279 GAS 34L SIR MIX 100 PPM ISO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$617.43/each

Specifications

Details

  • Background Gas
    Air
  • Cylinder Material
    Steel
  • Description
    Calibration Cylinder, Gas, 34 L, (I)-100 PPM
  • Gas Contents
    Isobutylene - 100 ppm
  • Max Pressure
    500 psi
  • Product Types
    Calibration Cylinder
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    34 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)