Overview
Mfr description
455020 HOSE AIRLINE NEOPRENE 3/8"ID 15'
Specifications
- Couplings Included Or NotCouplings Not Included
- Length15 ft
- Coiled Or Straight HoseStraight
- Inside Diameter3/8 in
- UPC_NO4032792243767
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data