Motion
10052776
Ultra Elite Full Face Respirator - Ultra Elite, Filter Not Included, Neither, Size: Small
Mi Item #05105955
MFR #10052776
Price$1,237.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Elite Full Face Respirator - Ultra Elite, Filter Not Included, Neither, Size: Small
Mi Item #05105955
MFR #10052776

Mfr description
10052776 FCPIECE UL ELT DMND PKG SM C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.76/each

Specifications

Dimensions

  • Size
    Small

Details

  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • Includes
    Speaking Diaphragm
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    Neither
  • Series
    Ultra Elite
  • Standards Met
    CBRN
  • Strap Material
    Rubber
  • Suspension
    5-Point
  • Type
    Full Face
  • UPC_NO
    4032792262584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)