Motion
660DDC
Hard Hat - Composite Material, Blue Color
Mi Item #05105995
MFR #660DDC
Price$1,125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Composite Material, Blue Color
Mi Item #05105995
MFR #660DDC

Mfr description
660DDC HELMET ASSY STD 660 DEFENDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,125.90/each

Specifications

Details

  • Accessories Included
    Crown Pad, Defender Visor, Deluxe Leather w, Kevlar Earlap, Nomex Chinstrap, PBI
  • Additional Details
    Reflective: Lime | Yellow Reflexite
  • Color
    Blue
  • Description Keyword
    Composite Fire Helmet
  • Fabric Type
    PBI, Kevlar
  • High Visibility
    Yes
  • Includes
    Crown Pad, Defender Visor, Deluxe Leather w, Kevlar Earlap, Nomex Chinstrap, PBI
  • Material
    Composite
  • Product Line
    Cairns 660C Metro
  • Product Types
    Fire Helmet
  • Shell Material
    Composite
  • Suspension Material
    Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)