Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arcsafe Vest-Style Harness - Nylon Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #05106005
MFR #10070451

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10070451 HARN ARCSAFE NY VT TBLS 2SD

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Nylon Webbing
  • Arc Flash Or Heat Protection
    Arc Flash Protection
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1-2007, ASTM F887-05, CSA Z259.10-06, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text