Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Earmuff - Behind Neck, 19 dB Noise Reduction Rating, Black Cup Color
Mi Item #05106034
MFR #10079966

Mfr description
10079966 EARMUFF SUPREME PRO NECKBAND
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Band Position
    Behind Neck
  • Cup Color
    Black
  • Noise Reduction Rating Nrr
    19 dB
  • Product Line
    Supreme Pro
  • UPC_NO
    4032792303454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)