Overview
Mfr description
10070422 HARN ARCSAFE NY VEST TBLS 2SD
Specifications
- Style ApplicationVest-Style
- SizeX-Small
- D Ring LocationsBack, Front, Side
- Capacity400 lb
- Leg Strap BuckleTongue
- Harness MaterialNylon Webbing
- Arc Flash Or Heat ProtectionArc Flash Protection
- High Visibility Or ReflectiveNo
- Padding Or LiningNo Padding
- Standards MetANSI A10.32, ANSI Z359.1, ASTM F887-05, CSA Z259.10-M90 Class A, CSA Z259.10-M90 Class D, CSA Z259.10-M90 Class L, CSA Z259.10-M90 Class P, OSHA 1910.66, OSHA 1926.502
- Chest Strap BuckleQuick-Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data