Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arcsafe Cross-Over Harness - Nylon Webbing Material, Back, Front, Side D-Ring Location, Tongue Leg Strap, X-Large Size, 400 lb Weight Capacity
MI ITEM #05106089
MFR #10070464

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10070464 HARN ARCSAFE NY CROV TBLS 2SD

Specifications

  • Style Application
    Cross-Over
  • Size
    X-Large
  • D Ring Locations
    Back, Front, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Nylon Webbing
  • Arc Flash Or Heat Protection
    Arc Flash Protection
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1-2007, ASTM F887-05, CSA Z259.10-06, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text