Overview
Mfr description
10070439 HARN ARCSAFE NY VEST QFLS 2SD
Specifications
- Style ApplicationVest-Style
- SizeUniversal
- D Ring LocationsBack, Front, Side
- Capacity400 lb
- Leg Strap BuckleQuick-Connect
- Harness MaterialNylon Webbing
- Arc Flash Or Heat ProtectionArc Flash Protection
- High Visibility Or ReflectiveNo
- Padding Or LiningNo Padding
- Standards MetANSI A10.32, ANSI Z359.1-2007, ASTM F887-05, CSA Z259.10-06, OSHA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data