Motion
813860
Advantage 1000 Full Face Respirator - Advantage 1000, Filter Not Included, Neither, Size: Small
MI ITEM #05106125
MFR #813860
Your Price$1,102.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 1000 Full Face Respirator - Advantage 1000, Filter Not Included, Neither, Size: Small
MI ITEM #05106125
MFR #813860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,102.16/each(List $1,322.60)

Overview

Mfr description
813860 GAS MASK ASSY ADV 1000 PKG SM

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Advantage 1000
  • Papr Sar Comp
    Neither
  • Includes
    Nose Cup
  • Facepiece Material
    Nitrile
  • Size
    Small
  • NIOSH Approval
    TC-14G-0235
  • Strap Material
    Elastic
  • Standards Met
    CBRN
  • Suspension
    6-Point
  • Connection Type
    Bayonet
  • UPC_NO
    4032792259973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought