Motion
813859
Advantage 1000 Full Face Respirator - Advantage 1000, Filter Not Included, Neither, Size: Medium
Mi Item #05106127
MFR #813859
Price$1,146.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 1000 Full Face Respirator - Advantage 1000, Filter Not Included, Neither, Size: Medium
Mi Item #05106127
MFR #813859

Mfr description
813859 GAS MASK ASSY ADV 1000 PKG MD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,146.35/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • Includes
    Nose Cup
  • NIOSH Approval
    TC-14G-0235
  • Papr Sar Comp
    Neither
  • Series
    Advantage 1000
  • Standards Met
    CBRN
  • Strap Material
    Elastic
  • Suspension
    6-Point
  • Type
    Full Face
  • UPC_NO
    4032792259966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)