Motion
10106379
Sightgard Safety Glasses - Anti-Fog, Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Universal Size
MI ITEM #05106141
MFR #10106379
Your Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sightgard Safety Glasses - Anti-Fog, Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Universal Size
MI ITEM #05106141
MFR #10106379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.09/each(List $15.53)

Overview

Mfr description
10106379 SPECTACLES BLOCKZ CLR LNS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Transparent
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Blockz
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CSA Z94.3
  • UPC_NO
    641817022627
  • Frame Color Family
    Clear
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought