Motion
10118475
Sightgard Safety Glasses - Clear Lens, Transparent Frame/Temple Color, Universal Size
Mi Item #05106142
MFR #10118475
Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sightgard Safety Glasses - Clear Lens, Transparent Frame/Temple Color, Universal Size
Mi Item #05106142
MFR #10118475

Mfr description
10118475 SPECTACLES OVRG2 CLEAR LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.72/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CSA
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Metal Frame
    Non-Metal Frame
  • Product Line
    OVRG II
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    641817030882
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)