Specifications
Dimensions
- Thread Size1/4 NPT in
Details
- Connection TypeFoster
- MaterialSteel
- System TypeSAR Systems
- TypeQuick-Disconnect Socket
- UPC_NO641817009444
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)