Motion
10050504
Aptura Self-Retracting Lanyard - 400 lbs Wt Capacity , 30 ft Long
Mi Item #05106226
MFR #10050504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aptura Self-Retracting Lanyard - 400 lbs Wt Capacity , 30 ft Long
Mi Item #05106226
MFR #10050504

Mfr description
10050504 LANYARD SELF-RETRACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30 ft
  • Line Width Or Diameter
    32 mm

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Housing Material
    Thermoplastic
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Nylon Webbing
  • Standards Met
    ANSI A10.32, CSA Z259.2.2, OSHA
  • Type
    Self-Retracting Lanyard
  • Unit Connection
    No Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)