Motion
10093988
Emergency Escape Breathing Apparatus (EEBA) - 5 min
Mi Item #05106351
MFR #10093988
Price$4,104.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Escape Breathing Apparatus (EEBA) - 5 min
Mi Item #05106351
MFR #10093988

Mfr description
10093988 PREMAIRE CADET 5 MIN AL CYL
  • One-piece assembly with both first-stage regulator and cylinder valve
  • Small size and profile for confined spaces
  • Downstream design and dual springs for maximum reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,104.13/each

Specifications

Dimensions

  • Weight
    17.40 lbs

Details

  • Cylinder Material
    Aluminum
  • Duration
    5 min
  • Headgear Type
    Full Facepiece
  • Includes
    Facepiece
  • Product Line
    PremAire
  • UPC_NO
    4032792308565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)