Motion
10119576
Advantage 420 Half Mask Respirator - Advantage 420, Filter Not Included, Neither, Size: Small
MI ITEM #05106368
MFR #10119576
List Price$112.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 420 Half Mask Respirator - Advantage 420, Filter Not Included, Neither, Size: Small
MI ITEM #05106368
MFR #10119576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.87/each for your price

Overview

Mfr description
10119576 RESP. ADV420 TWIN W/COMFO

Specifications

  • Type
    Half Mask
  • Filter Type
    Filter Not Included
  • Series
    Advantage 420
  • Papr Sar Comp
    Neither
  • Includes
    Yoke with Lever
  • Size
    Small
  • NIOSH Approval
    NIOSH Approval
  • Strap Material
    Elastic
  • Standards Met
    Latex Free
  • Suspension
    Cradle
  • Connection Type
    Threaded
  • UPC_NO
    641817026885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought