Motion
10119574
Advantage 420 Half Mask Respirator - Advantage 420, Filter Not Included, Neither, Size: Large
Mi Item #05106370
MFR #10119574
Price$117.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 420 Half Mask Respirator - Advantage 420, Filter Not Included, Neither, Size: Large
Mi Item #05106370
MFR #10119574

Mfr description
10119574 RESP. ADV420 TWIN W/COMFO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.41/each

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    Threaded
  • Filter Type
    Filter Not Included
  • Includes
    Yoke with Lever
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    Neither
  • Series
    Advantage 420
  • Standards Met
    Latex Free
  • Strap Material
    Elastic
  • Suspension
    Cradle
  • Type
    Half Mask
  • UPC_NO
    641817026861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)