Motion
10107822
Filter & Regulator Panel - 4 Outlets, Max Airflow: 50 ft³/min
Mi Item #05106391
MFR #10107822
Price$4,134.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter & Regulator Panel - 4 Outlets, Max Airflow: 50 ft³/min
Mi Item #05106391
MFR #10107822

Mfr description
10107822 BREATHING AIR POA BOX SNAPTITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,134.43/each

Specifications

Dimensions

  • Overall Dimensions
    16-3/4 H x 23-1/2 W x 8-1/2 D in

Details

  • Co Monitor Included
    Not Included
  • Includes
    Protective Case
  • Max Pressure To Panel
    125 psi
  • Maximum Air Flow
    50 cfm
  • Mounting
    Portable
  • Number Of Outlets
    4
  • Standards Met
    NIOSH Point-of-Attachment Requirements
  • Type
    Filter & Regulator Panel
  • UPC_NO
    4032792313088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)