Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermatek Vest-Style Harness - Kevlar/Nomex Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Green Color, X-Small Size
MI ITEM #05106444
MFR #10020067

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10020067 HARNVTKEVLAR2SDBKD QFLS 100200

Specifications

  • Style Application
    Vest-Style
  • Size
    X-Small
  • D Ring Locations
    Back, Side
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Kevlar/Nomex Webbing
  • Arc Flash Or Heat Protection
    Heat Resistant
  • High Visibility Or Reflective
    High-Visibility
  • Color
    Green
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1, CSA, OSHA
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text