Motion
10089205
Carabiner - Auto Locking, 9/16 in Gate Opening
Mi Item #05106451
MFR #10089205
Price$67.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carabiner - Auto Locking, 9/16 in Gate Opening
Mi Item #05106451
MFR #10089205

Mfr description
10089205 CARABINER STEEL 9/16" GATE 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.92/each

Specifications

Dimensions

  • Gate Opening Size
    9/16 in
  • Tensile Strength
    3600 lbs

Details

  • Gate Type
    Auto Locking
  • Material
    Steel
  • Standards Met
    ANSI Z359.1-2007, CSA Z259.12-2001, OSHA
  • Type
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)