Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchorage Connector Strap - Polyester, 5 ft Long, 5000 lb Capacity
Mi Item #05106453
MFR #505298

Mfr description
505298 STRAP ANCHORAGE CON. POLYESTER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    5 ft

Details

  • Capacity
    5000 lbs
  • End Connections
    D-Ring, Sewn Loop
  • Material
    Polyester
  • Standards Met
    Meet ANSI Z359.1, ANSI A10.14, and OSHA Standards
  • Type
    Anchorage Connector Strap
  • UPC_NO
    4032792258747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)