Motion
10048789
Calibration Gas - Carbon Monoxide - 60 ppm, Methane - 1.45%, Oxygen - 15% Content, 34 L Capacity
Mi Item #05106454
MFR #10048789
Price$717.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Carbon Monoxide - 60 ppm, Methane - 1.45%, Oxygen - 15% Content, 34 L Capacity
Mi Item #05106454
MFR #10048789

Mfr description
10048789 GAS 58L 1.45% CH4 15% O2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.87/each

Specifications

Details

  • Description
    Calibration Cylinder, Gas, 34 L, Non-Reactive, (CH4)-1.45%, (CO)-60 PPM, (O2)-15%
  • Gas Contents
    Carbon Monoxide - 60 ppm, Methane - 1.45%, Oxygen - 15%
  • Product Types
    Calibration Cylinder
  • Series / Type
    Non-Reactive
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    34 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)