Motion
SFPRS6000
Anchorage Connector, Galvanized Steel
MI ITEM #05106460
MFR #SFPRS6000
Price$434.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchorage Connector, Galvanized Steel
MI ITEM #05106460
MFR #SFPRS6000

Mfr description
SFPRS6000 ANCHOR CONN RAIL SLIDER 80-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.68/each

Specifications

Dimensions

  • Width
    1/2 in

Details

  • Manufacturer Upc Number
    641817016480
  • Material
    Galvanized Steel
  • Series Or System Comp
    Rail-Slider
  • Standards Met
    ANSI A10.14, ANSI Z359.1, OSHA
  • Type
    Rail-Slider
  • UPC_NO
    641817016480

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)