Motion
814559
Calibration Gas - Methane - 1.3%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Hydrogen Sulfide - 35 ppm, 11 L, 155 psi
Mi Item #05106478
MFR #814559
Price$247.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 1.3%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Hydrogen Sulfide - 35 ppm, 11 L, 155 psi
Mi Item #05106478
MFR #814559

Mfr description
814559 GAS 11L 1.3%CH4 15%O2 300PPMCO 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.83/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Gas Contents
    Methane - 1.3%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Hydrogen Sulfide - 35 ppm
  • Max Pressure
    155 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    11 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)