Motion
10113346
Filter & Regulator Panel - 4 Outlets, Max Airflow: 50 ft³/min
Mi Item #05106534
MFR #10113346
Price$12,045.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter & Regulator Panel - 4 Outlets, Max Airflow: 50 ft³/min
Mi Item #05106534
MFR #10113346

Mfr description
10113346 BREATHING AIR DIST. SYS BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,045.77/each

Specifications

Dimensions

  • Overall Dimensions
    16-3/4 H x 23-1/2 W x 8-1/2 D in

Details

  • Co Monitor Included
    CO Monitor Included
  • Includes
    Protective Case
  • Max Pressure To Panel
    125 psi
  • Maximum Air Flow
    50 cfm
  • Mounting
    Portable
  • Number Of Outlets
    4
  • Type
    Filter & Regulator Panel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)