Motion
10088230
Pack-Style Shock Absorber Lanyard - Nylon Webbing, 4 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 400 lbs
MI ITEM #05106579
MFR #10088230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pack-Style Shock Absorber Lanyard - Nylon Webbing, 4 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 400 lbs
MI ITEM #05106579
MFR #10088230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lanyard Width Or Diameter
    1-3/4 in
  • Length
    4 ft
  • Length Adjustment
    Adjustable Length

Details

  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Harness Connection
    Snap Hook
  • Material
    Nylon Webbing
  • Number Of Legs
    2
  • Shock Absorbing Type
    Pack-Style Shock Absorber Lanyard
  • Standards Met
    OSHA

Overview

Mfr description
10088230 S/A LANY ADJ TWI NY SA36C/36CL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought