Motion
10088248
Thermatek Pack-Style Shock Absorber Lanyard - Vinyl-Coated Wire Rope, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 400 lbs
Mi Item #05106623
MFR #10088248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermatek Pack-Style Shock Absorber Lanyard - Vinyl-Coated Wire Rope, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 400 lbs
Mi Item #05106623
MFR #10088248

Mfr description
10088248 S/A LANY CBL 6' THRMTK SA36C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lanyard Width Or Diameter
    7/32 in
  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Harness Connection
    Snap Hook
  • Material
    Vinyl-Coated Wire Rope
  • Number Of Legs
    1
  • Shock Absorbing Type
    Pack-Style Shock Absorber Lanyard
  • Standards Met
    OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)