Motion
10040791
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Carbon Monoxide - 300 ppm, 100 L, 1000 psi
MI ITEM #05106661
MFR #10040791
List Price$651.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Carbon Monoxide - 300 ppm, 100 L, 1000 psi
MI ITEM #05106661
MFR #10040791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$651.58/each for your price

Overview

Mfr description
10040791 GAS 100L 2.5% CH4 15% O2 3

Specifications

  • Gas Contents
    Methane - 2.5%, Oxygen - 15%, Carbon Monoxide - 300 ppm
  • Volume Capacity
    100 L
  • Background Gas
    Nitrogen
  • Max Pressure
    1000 psi
  • Cylinder Material
    Steel
  • Standards Met
    NIST Calibration Certificate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought