Motion
10081100
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, SAR, Size: Medium
Mi Item #05106666
MFR #10081100
Price$2,174.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, SAR, Size: Medium
Mi Item #05106666
MFR #10081100

Mfr description
10081100 RESP ADV4000 PREM W/O BYPASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,174.03/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • Includes
    Push-To-Connect Firehawk MMR
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    SAR
  • Series
    Advantage 4000
  • Strap Material
    Rubber
  • Type
    Full Face
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)