Motion
10076717
Altair Portable Single-Gas Detector - Chlorine Dioxide, Lithium Battery
Mi Item #05106690
MFR #10076717
Price$1,742.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Single-Gas Detector - Chlorine Dioxide, Lithium Battery
Mi Item #05106690
MFR #10076717

Mfr description
10076717 DET ALTPRO SGL GAS CLO2 L.1 H.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.46/each

Specifications

Dimensions

  • Overall Depth
    1 in
  • Overall Height
    3.4 in
  • Overall Width
    2 in

Details

  • Alarm Decibel Rating
    95 dB
  • Alarm Level
    Chlorine Dioxide - 0.1 ppm, Chlorine Dioxide 0.3 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium
  • Display Type
    LCD
  • Gas Monitored
    Chlorine Dioxide
  • Measurement Range
    Chlorine Dioxide - 0 to 1 ppm
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    Class I, Class II, Div. 1, ATEX II 2G, Group G, Groups ABCD
  • Type
    Single-Gas Detector
  • UPC_NO
    4032792201125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)