Motion
10042346
Half & Full Facepiece Cartridge/filter Combination - 20, Helium, HE, Magenta Color
Mi Item #05106732
MFR #10042346
Price$51.71/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge/filter Combination - 20, Helium, HE, Magenta Color
Mi Item #05106732
MFR #10042346

Mfr description
10042346 CRTDG OPTIFLTER XL TYPE HE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.71/bx

Specifications

Dimensions

  • Package Size
    20

Details

  • Additional Details
    Package Quantity: 20
  • Aerosol Type
    HE
  • Application
    Particulate
  • Branding
    MSA
  • Cartridge Type
    Particulate
  • Color
    Gray
  • Color Code
    Magenta
  • For Use With
    OptimAir Mask-Mounted PAPR
  • Hazard Type
    Particulate
  • Manufacturer Stock Number
    10042346
  • NIOSH Approval
    42 CFR Part 84
  • Niosh Classification
    HE
  • Product Line
    Advantage
  • Product Types
    Particulate Filter
  • Protection Type
    Helium
  • Series Compatibility
    Advantage 3100, Advantage 4100
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge/Filter Combination
  • UPC_NO
    641817025499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)